Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Die-stocks and accessories
Round die-stocks
Standard round die-stock
GUHRING 00152 016.000 MACHINE TAPS 9001520160000
GUHRING 00152 016.000 MACHINE TAPS 9001520160000
Standard round die-stock Gühring
References
gühring:
9001520160000
rubix:
342A1763
ean:
4031093004039
Technical specifications
Cage diameter
45
mm
Cage thickness
18
mm
Thread
2
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00152 016.000 MACHINE TAPS 9001520160000
Technical specifications
Attributes
Cage diameter
45
mm
Cage thickness
18
mm
Thread
2
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
66.57
excl. VAT
/
Each
£
79.88
incl. VAT
Usually arrives within 14 working days
Select variants (15)
Add to cart
Create PDF from product
Check our products from related categories
DORMER F3209/16X1.1/2 ADJUSTABLE DIE 9/16 INCH X 12 5978875
DORMER F110M24X1.0 GUN NOSED DIE M24 X 1.00 MM 5978665
CUTLINE 885629 METRIC FINE SPLIT DIE M6 X 13/16OD
WALTERPROT 63000-UNF1/2 DIES 5079591
DORMER F310M30X2.0X2.1/4 ADJUSTABLE DIE M30 X 2.00 MM 5977952
DOR HSS DIE M27X2.0
WALTERPROT 64000-G1/2 DIES 5079620
WALTERPROT 63000-UNF7/8 DIES 5079603
DOR HSS DIE PG7
DORMER F310M20X2.0X1.1/2 5978602
DORMER F300M22X2 ADJUSTABLE DIE M22 X 2.50 MM 5978755
WALTERPROT 63000-UNF10 DIES 5079606
CUTLINE 885686 HSS SPLIT DIE UNC 1 (2)
GUHRING 00151 008.000 MACHINE TAPS 9001510080000
WALTERPROT 61000-M6X0.75 DIES 5079422