Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Die-stocks and accessories
Round die-stocks
Standard round die-stock
WALTERPROT 60000-M14 DIES 5079266
WALTERPROT 60000-M14 DIES 5079266
Standard round die-stock Walter Prototyp
References
walter prototyp:
60000-M14
rubix:
357A4265
manufacturer :
5079266
ean:
4042446038236
Technical specifications
Cage diameter
38
mm
Thread
2
mm
Body material
HSS
See all Specifications
Product details
Technical specifications
Product details : WALTERPROT 60000-M14 DIES 5079266
Technical specifications
Attributes
Cage diameter
38
mm
Thread
2
mm
Body material
HSS
Diameter
14
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
127.67
excl. VAT
/
Each
£
153.20
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
WALTERPROT 60003-M10 DIES 5079289
DOR HSCO DIE M12
WALTERPROT 62000-UNC6 DIES 5079582
CUTLINE 885639 METRIC FINE SPLIT DIE M16 X 1.00 X 1.1/2 INCH O/D
DORMER F310M4X.75X13/16 ADJUSTABLE DIE M4 X 0.75 MM 5978023
DORMER F3201/4X1.5/16 ADJUSTABLE DIE 1/4 INCH X 20 5977993
DORMER F100M4 GUN NOSED DIE M4 X 0.70 MM 5978618
DORMER F3203/4X2 ADJUSTABLE DIE 3/4 INCH X 10 5978016
CUTLINE 885722 HSS SPLIT DIE BSPF 1/4 (1.5/16)
DORMER F1703/8 GUN NOSED DIE 3/8 INCH X 19 5977742
DORMER F300 ROUND SPLIT DIE HSS GT 7.0MM 13/16 O/D
DOR HSS DIE M18
DOR HSS DIE M14X1.25
DOR HSS DIE M15X1.0
WALTERPROT 64000-G3/4 DIES 5079624