Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Die-stocks and accessories
Round die-stocks
Standard round die-stock
CUTLINE 885599 HSS SPLIT DIE M2.0X0.4 (13/16)
CUTLINE 885599 HSS SPLIT DIE M2.0X0.4 (13/16)
HSS SPLIT DIE
References
giss cutline:
885599
rubix:
215A7968
ean:
3660338388767
Technical specifications
Threading
M2
Type
Split
Cage diameter
25.4
mm
See all Specifications
Product details
Technical specifications
Product details : CUTLINE 885599 HSS SPLIT DIE M2.0X0.4 (13/16)
• Plain adjustable
• BS 1127
• Split coarse dies
• Right hand cutting
Applications
Use with left-hand turn
Technical specifications
Attributes
Threading
M2
Type
Split
Cage diameter
25.4
mm
Cage thickness
8
mm
Thread
0.4
mm
Body material
HSS
Diameter
20.63
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
44.24
excl. VAT
/
Each
£
53.09
incl. VAT
Usually arrives within 14 working days
Select variants (29)
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE 885651 HSS SPLIT DIE BSW 1/2 (1.5/16)
CUTLINE 885602 HSS SPLIT DIE M5.0X0.8 (13/16)
CUTLINE 885653 HSS SPLIT DIE BSW 5/8 (1.1/2)
GUHRING 00162 006.003 MACHINE TAPS 9001620060030
DORMER F1501/4 GUN NOSED DIE 1/4 INCH X 26 5977799
DOR HSCO DIE M18
DORMER F1801/4 GUN NOSED DIE 1/4 INCH X 18 5977760
GUHRING 00162 006.004 MACHINE TAPS 9001620060040
GUHRING 00130 002.500 MACHINE TAPS 9001300025000
DORMER F310M20X1.0X1.1/2 ADJUSTABLE DIE M20 X 1.00 MM 5978596
ROEBUCK HSS SPLIT DIE M8.0X1.25 (1)
WALTERPROT 61000-M10X1.25 DIES 5079433
WALTERPROT 60003-M7 DIES 5079287
WALTERPROT 60000-M4 DIES 5079256
WALTERPROT 62000-UNC4 DIES 5079578