Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Die-stocks and accessories
Round die-stocks
Standard round die-stock
DORMER F1407/16 GUN NOSED DIE 7/16 INCH X 14 5977923
DORMER F1407/16 GUN NOSED DIE 7/16 INCH X 14 5977923
Standard round die-stock Dormer
References
dormer:
F1407/16
rubix:
1069677
ean:
7320760104705
Technical specifications
Type
gun nosed
Cage diameter
30
mm
Cage thickness
11
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER F1407/16 GUN NOSED DIE 7/16 INCH X 14 5977923
Technical specifications
Attributes
Type
gun nosed
Cage diameter
30
mm
Cage thickness
11
mm
Body material
hss
Threading (inch)
7/16
No. of threads per inch
14
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
76.77
excl. VAT
/
Each
£
92.12
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE 885657 HSS SPLIT DIE BSW 1 (2)
CUTLINE 885640 METRIC FINE SPLIT DIE M16 X 1.50 X 1.1/2 INCH O/D
GUHRING 00161 014.007 MACHINE TAPS 9001610140070
CUTLINE METRIC COARSE HSS CIRCULAR SPLIT DIE M5 832168
DORMER F310M14X1.25X1.5/16 5978569
WALTERPROT 63000-UNF7/8 DIES 5079603
GUHRING 00156 006.000 MACHINE TAPS 9001560060000
CUTLINE 885715 HSS SOLID DIE NPT 1/8 (1)
CUTLINE 885696 HSS SPLIT DIE UNF 1/2 (1.5/16)
FACOM CIRC.DIE 221.16X200
GUHRING 00151 005.000 MACHINE TAPS 9001510050000
GUHRING 00176 009.728 MACHINE TAPS 9001760097280
DOR HSS DIE M22X1.0
GUHRING 00130 004.010 MACHINE TAPS 9001300040100
DORMER F1305/16 GUN NOSED DIE 5/16 INCH X 24 5977885