Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Die-stocks and accessories
Round die-stocks
Standard round die-stock
GUHRING 00151 002.000 MACHINE TAPS 9001510020000
GUHRING 00151 002.000 MACHINE TAPS 9001510020000
Standard round die-stock Gühring
References
gühring:
9001510020000
rubix:
342A1616
ean:
4031093003568
Technical specifications
Cage diameter
16
mm
Cage thickness
5
mm
Thread
0.4
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00151 002.000 MACHINE TAPS 9001510020000
Technical specifications
Attributes
Cage diameter
16
mm
Cage thickness
5
mm
Thread
0.4
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
34.92
excl. VAT
/
Each
£
41.90
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Create PDF from product
Check our products from related categories
WALTERPROT 60000-M1.4 DIES 5079245
CUTLINE METRIC COARSE HSS CIRCULAR SPLIT DIE M6 832169
GUHRING 00162 006.004 MACHINE TAPS 9001620060040
GUHRING 00121 008.000 MACHINE TAPS 9001210080000
VOELKEL-TS 9357G 15 1 M15X1 DIE SOLID 26458
GUHRING 00153 008.000 MACHINE TAPS 9001530080000
WALTERPROT 63000-UNF5/16 DIES 5079599
GUHRING 00130 010.000 DIES HSS-E
GUHRING 00162 030.007 MACHINE TAPS 9001620300070
DORMER F300M12X1.5/16 ADJUSTABLE DIE M12 X 1.75 MM 5978727
DORMER F1407/8 GUN NOSED DIE 7/8 INCH X 9 5977717
DORMER F3201/2X1.1/2 ADJUSTABLE DIE 1/2 INCH X 13 5977975
DOR HSS DIE M27X1.5
DORMER F310M10X.75X1 ADJUSTABLE DIE M10 X 0.75 MM 5978532
CUTLINE 885605 HSS SPLIT DIE M7.0 X 1.0 (1)