References
GISS Cutline:885736
Rubix:215A8095
EAN:3660338390036

Product details : CUTLINE 885736 HSS DIE NUT M12.0 X 1.75
• BS 1127
• Die nuts are used for recutting worn or rusty threads and are not designed for producing new threads
Hexagonal threading die HSS DIN382 M12
Technical specifications
Attributes
| Threading | metric |
|---|---|
| Thread | 1.75 mm |
| Body material | hss |
| Wrench size | 36 mm |
| Cage thickness | 14 mm |
Show UNSPSC/ECL@SS
£ 47.02 excl. VAT
/ Each
£ 56.42 incl. VAT
- In stock: Next day delivery
