Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Die-stocks and accessories
Hexagonal die-stocks
Standard hexagonal die-stock
CUTLINE 885793 HSS DIE NUT BSPF 3/8
CUTLINE 885793 HSS DIE NUT BSPF 3/8
CUTLINE 885791 HSS DIE NUT BSPF 1/8
References
giss cutline:
885793
rubix:
215A8146
ean:
3660338390548
Technical specifications
Body material
hss
Product details
Technical specifications
Product details : CUTLINE 885793 HSS DIE NUT BSPF 3/8
• HSS BSF die nut
Technical specifications
Attributes
Body material
hss
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
39.92
excl. VAT
/
Each
£
47.90
incl. VAT
In stock: Next day delivery
Select variants (6)
Add to cart
Check our products from related categories
DORMER F2721.1/4 DIENUT 1.1/4 INCH X 11 5978704
DORMER F2721 DIENUT 1 INCH X 11 5978700
DORMER F202M20 DIENUT M20 X 2.50 MM 5977886
CUTLINE 885782 HSS DIE NUT BSF 5/16
DORMER F302M6 DIENUT M6 X 1.00 MM 5978513
DORMER F312M8X1.0 DIENUT M8 X 1.00 MM 5977964
CUTLINE 885786 HSS DIE NUT BSF 5/8
DORMER F202M12 DIENUT M12 X 1.75 MM 5977872
CUTLINE 885770 HSS DIENUT BSW 5/16
CUTLINE 885752 HSS DIE NUT UNF 1/4
DORMER F312M12X1.0 DIENUT M12 X 1.00 MM 5977937
LYNDON 22114 BSW 1/4 INCH HEXAGON DIE NUT
DORMER F202M8 DIENUT M8 X 1.25 MM 5978698
CUTLINE 885742 HSS DIE NUT UNC 1/4
DORMER F302M16 DIENUT M16 X 2.00 MM 5978476