DORMER F312M10X1.0 DIENUT M10 X 1.00 MM 5977930


Die nuts F312

References
dormer:F312M10X1.0
rubix:020425
ean:7320760206379
Dienuts M10x1.00mm BS1127:1950
brand logo
Technical specifications
ThreadingM10
Thread1 mm
Body materialHSS

Product details : DORMER F312M10X1.0 DIENUT M10 X 1.00 MM 5977930


HSS Hexagonal die nut for metric thread BS 1127:1950 for non-alloyed steel <850 N/mm². Cast iron. Aluminium en aluminium- magnesium alloys Si <10%.

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (>150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• aluminium magnesium non-alloyed (<100 HB <350 N/mm²)
• aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% <10% (<120 HB <400 N/mm²)

Technical specifications


Attributes
ThreadingM10
Thread1 mm
Body materialHSS
Show UNSPSC/ECL@SS
£ 59.70 excl. VAT
/ Each
£ 71.64 incl. VAT
  • Usually arrives within 14 working days