Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Die-stocks and accessories
Hexagonal die-stocks
Standard hexagonal die-stock
LYNDON 1-1/2 BSP DIE NUT 25542
LYNDON 1-1/2 BSP DIE NUT 25542
Hexagon Die Nut
References
lyndon:
25542
rubix:
120A0824
Technical specifications
Body material
HSS
Product details
Technical specifications
Product details : LYNDON 1-1/2 BSP DIE NUT 25542
Technical specifications
Attributes
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
163.66
excl. VAT
/
Each
£
196.39
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
LYNDON 1/4 NPT TAPER DIE 23514
CUTLINE 885781 HSS DIENUT BSF 1/4
DORMER F312M18X1.5 DIENUT M18 X 1.50 MM 5977948
CUTLINE 885737 HSS DIE NUT M14.0 X 2.0
CUTLINE 885754 HSS DIE NUT UNF 3/8
HEX DIE NUT HSS GT 7MM X 1 STD
DORMER F2721.1/2 DIENUT 1.1/2 INCH X 11 5978702
LYNDON 22114 BSW 1/4 INCH HEXAGON DIE NUT
"1/4"" BSW HSS DIENUT BSW BS1127"
CUTLINE 885736 HSS DIE NUT M12.0 X 1.75
DOR HSS DIENUT M11
LYNDON 1/2 NPT DIE NUT 23518
DORMER F2721.1/4 DIENUT 1.1/4 INCH X 11 5978704
DORMER F312M10X1.25 DIENUT M10 X 1.25 MM 5977934
CUTLINE 885738 HSS DIE NUT M16.0 X 2.0