Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Die-stocks and accessories
Hexagonal die-stocks
Standard hexagonal die-stock
CUTLINE 885752 HSS DIE NUT UNF 1/4
CUTLINE 885752 HSS DIE NUT UNF 1/4
CUTLINE 885752 HSS DIE NUT UNF 1/4
References
giss cutline:
885752
rubix:
215A8109
ean:
3660338390173
Product details
Technical specifications
Product details : CUTLINE 885752 HSS DIE NUT UNF 1/4
• HSS UNF die nut
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.17
excl. VAT
/
Each
£
19.40
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Check our products from related categories
DORMER F312M24X2.0 DIENUT M24 X 2.00 MM 5977959
DORMER F202M4 DIENUT M4 X 0.70 MM 5978822
CUTLINE 885770 HSS DIENUT BSW 5/16
CUTLINE 885763 HSS DIE NUT 0BA
CUTLINE 885796 HSS DIE NUT BSPF 1
DORMER F302M14 DIENUT M14 X 2.00 MM 5978473
CUTLINE 885760 HSS DIENUT UNF 7/8
CUTLINE 885786 HSS DIE NUT BSF 5/8
CUTLINE 885736 HSS DIE NUT M12.0 X 1.75
DORMER F2721 DIENUT 1 INCH X 11 5978700
DORMER F312M12X1.25 DIENUT M12 X 1.25 MM 5977939
DORMER F202M12 DIENUT M12 X 1.75 MM 5977872
VOELKEL-TS 22122 WHITWORTH DIE NUT 1/2IN
DORMER F302M6 DIENUT M6 X 1.00 MM 5978513
DORMER F202M22 DIENUT M22 X 2.50 MM 5978694