Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Die-stocks and accessories
Hexagonal die-stocks
Standard hexagonal die-stock
VOELKEL-TS 22122 WHITWORTH DIE NUT 1/2IN
VOELKEL-TS 22122 WHITWORTH DIE NUT 1/2IN
Hexagon Die Nut
References
völkel threading solutions:
22122
rubix:
214A0630
Technical specifications
Body material
hss
Product details
Technical specifications
Product details : VOELKEL-TS 22122 WHITWORTH DIE NUT 1/2IN
Technical specifications
Attributes
Body material
hss
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.85
excl. VAT
/
Each
£
17.82
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER F302M22 DIENUT M22 X 2.50 MM 5978484
CUTLINE 885760 HSS DIENUT UNF 7/8
CUTLINE 885784 HSS DIE NUT BSF 7/16
LYNDON 9/16 BSW DIE NUT 22124
DORMER F302M14 DIENUT M14 X 2.00 MM 5978473
DORMER F202M36 DIENUT M36 X 4.00 MM 5978818
CUTLINE 885735 HSS DIE NUT M10.0 X 1.5
DOR HSS DIENUT M5
DORMER F302M10 DIENUT M10 X 1.50 MM 5978465
DORMER F312M24X2.0 DIENUT M24 X 2.00 MM 5977959
DORMER F202M16 DIENUT M16 X 2.00 MM 5977878
CUTLINE 885791 HSS DIE NUT BSPF 1/8
LYNDON 3/4 NPT DIE NUT 23522
DORMER F202M8 DIENUT M8 X 1.25 MM 5978698
CUTLINE 885763 HSS DIE NUT 0BA