Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Die-stocks and accessories
Hexagonal die-stocks
Standard hexagonal die-stock
CUTLINE 885796 HSS DIE NUT BSPF 1
CUTLINE 885796 HSS DIE NUT BSPF 1
CUTLINE 885791 HSS DIE NUT BSPF 1/8
References
giss cutline:
885796
rubix:
215A8149
ean:
3660338390579
Product details
Technical specifications
Product details : CUTLINE 885796 HSS DIE NUT BSPF 1
• HSS BSF die nut
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
143.64
excl. VAT
/
Each
£
172.37
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
CUTLINE 885736 HSS DIE NUT M12.0 X 1.75
LYNDON 1-1/2 BSP DIE NUT 25542
CUTLINE 885733 HSS DIE NUT M6.0 X 1.0
DORMER F312M18X1.5 DIENUT M18 X 1.50 MM 5977948
DORMER F2723/8 DIENUT 3/8 INCH X 19 5978714
DORMER F202M4 DIENUT M4 X 0.70 MM 5978822
CUTLINE 885792 HSS DIE NUT BSPF 1/4
CUTLINE 885743 HSS DIE NUT UNC 5/16
CUTLINE 885735 HSS DIE NUT M10.0 X 1.5
DORMER F302M6 DIENUT M6 X 1.00 MM 5978513
LYNDON M22X2.5 DIE NUT 27170
DOR HSS DIENUT M27
DORMER F2721 DIENUT 1 INCH X 11 5978700
LYNDON 1/4 NPT TAPER DIE 23514
CUTLINE 885754 HSS DIE NUT UNF 3/8