DORMER F2723/8 DIENUT 3/8 INCH X 19 5978714


Die nuts F272

References
dormer:F2723/8
rubix:1069751
ean:7320760217481
Dienuts 3/8 inchx19 DIN382
brand logo
Technical specifications
Wrench size41 mm
Cage thickness14 mm
Body materialhss

Product details : DORMER F2723/8 DIENUT 3/8 INCH X 19 5978714


HSS die nut for gas thread DIN 382 for non-alloyed steel <850 N/mm². Cast iron Aluminium en aluminium- magnesium alloys Si <10%.

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (> 150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• Aluminium Magnesium non-alloyed (<100 HB <350 N/mm²)
• Aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% < 10% (<120 HB <400 N/mm²)

Technical specifications


Attributes
Wrench size41 mm
Cage thickness14 mm
Body materialhss
Show UNSPSC/ECL@SS
£ 111.75 excl. VAT
/ Each
£ 134.10 incl. VAT
  • Usually arrives within 14 working days