Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Die-stocks and accessories
Hexagonal die-stocks
Standard hexagonal die-stock
LYNDON 1/2 NPT DIE NUT 23518
LYNDON 1/2 NPT DIE NUT 23518
Hexagon Die Nut
References
lyndon:
23518
rubix:
118A7815
Technical specifications
Body material
HSS
Product details
Technical specifications
Product details : LYNDON 1/2 NPT DIE NUT 23518
Applications
Cleaning and repairing damaged threads and for general use in awkward places
Technical specifications
Attributes
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
80.65
excl. VAT
/
Each
£
96.78
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CUTLINE 885739 HSS DIE NUT M20.0 X 2.5
DORMER F2721.1/4 DIENUT 1.1/4 INCH X 11 5978704
LYNDON 1-1/2 BSP DIE NUT 25542
DOR HSS DIENUT M3
CUTLINE 885791 HSS DIE NUT BSPF 1/8
DORMER F202M8 DIENUT M8 X 1.25 MM 5978698
DORMER F202M12 DIENUT M12 X 1.75 MM 5977872
DORMER F302M3 DIENUT M3 X 0.50 MM 5978496
DORMER F312M24X1.5 DIENUT M24 X 1.50 MM 5977956
DOR HSS DIENUT M22X1.5
LYNDON 1/4 NPT TAPER DIE 23514
DORMER F312M8X1.0 DIENUT M8 X 1.00 MM 5977964
DORMER F302M30 DIENUT M30 X 3.50 MM 5978499
CUTLINE 885759 HSS DIE NUT UNF 3/4
CUTLINE 885747 HSS DIENUT UNC 5/8