Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Die-stocks and accessories
Hexagonal die-stocks
Standard hexagonal die-stock
CUTLINE 885795 HSS DIENUT BSPF 3/4
CUTLINE 885795 HSS DIENUT BSPF 3/4
CUTLINE 885791 HSS DIE NUT BSPF 1/8
References
giss cutline:
885795
rubix:
215A8148
ean:
3660338390562
Technical specifications
Body material
HSS
Product details
Technical specifications
Product details : CUTLINE 885795 HSS DIENUT BSPF 3/4
• HSS BSF die nut
Technical specifications
Attributes
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
128.45
excl. VAT
/
Each
£
154.14
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
CUTLINE 885756 HSS DIE NUT UNF 1/2
CUTLINE 885778 HSS DIE NUT BSW 1
CUTLINE 885739 HSS DIE NUT M20.0 X 2.5
DORMER F302M33 5978502
CUTLINE 885763 HSS DIE NUT 0BA
DORMER F302M16 DIENUT M16 X 2.00 MM 5978476
DORMER F2721.1/4 DIENUT 1.1/4 INCH X 11 5978704
DORMER F302M3 DIENUT M3 X 0.50 MM 5978496
DORMER F272 HSS DIENUT 1/4 INCH
CUTLINE 885737 HSS DIE NUT M14.0 X 2.0
CUTLINE 885794 HSS DIE NUT BSPF 1/2
CUTLINE 885745 HSS DIE NUT UNC 7/16
CUTLINE 885772 HSS DIENUT BSW 7/16
LYNDON 3/4 NPT DIE NUT 23522
DORMER F202M8 DIENUT M8 X 1.25 MM 5978698