Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Die-stocks and accessories
Hexagonal die-stocks
Standard hexagonal die-stock
CUTLINE 885745 HSS DIE NUT UNC 7/16
CUTLINE 885745 HSS DIE NUT UNC 7/16
CUTLINE 885742 HSS DIE NUT UNC 1/4
References
giss cutline:
885745
rubix:
215A8103
ean:
3660338390111
Product details
Technical specifications
Product details : CUTLINE 885745 HSS DIE NUT UNC 7/16
• HSS UNC die nut
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
30.28
excl. VAT
/
Each
£
36.34
incl. VAT
In stock: Next day delivery
Select variants (9)
Add to cart
Check our products from related categories
DORMER F302M20 DIENUT M20 X 2.50 MM 5978482
DORMER F202M8 DIENUT M8 X 1.25 MM 5978698
CUTLINE 885748 HSS DIE NUT UNC 3/4
DORMER F202M12 DIENUT M12 X 1.75 MM 5977872
CUTLINE 885739 HSS DIE NUT M20.0 X 2.5
CUTLINE 885785 HSS DIE NUT BSF 1/2
DORMER F2721.1/2 DIENUT 1.1/2 INCH X 11 5978702
CUTLINE 885742 HSS DIE NUT UNC 1/4
DORMER F312M10X1.25 DIENUT M10 X 1.25 MM 5977934
DOR HSS DIENUT M22X1.5
LYNDON 1/4 NPT TAPER DIE 23514
CUTLINE 885789 HSS DIE NUT BSF 1
M30 X 3.5MM HSS HEXAGON DIE NUT
CUTLINE 885764 HSS DIE NUT 2BA
CUTLINE 885770 HSS DIENUT BSW 5/16