Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Die-stocks and accessories
Hexagonal die-stocks
Standard hexagonal die-stock
CUTLINE 885737 HSS DIE NUT M14.0 X 2.0
CUTLINE 885737 HSS DIE NUT M14.0 X 2.0
CUTLINE HSS DIE NUT
References
giss cutline:
885737
rubix:
215A8096
ean:
3660338390043
Technical specifications
Wrench size
36
mm
Cage thickness
14
mm
Thread
2
mm
See all Specifications
Product details
Technical specifications
Product details : CUTLINE 885737 HSS DIE NUT M14.0 X 2.0
• BS 1127
• Die nuts are used for recutting worn or rusty threads and are not designed for producing new threads
Technical specifications
Attributes
Wrench size
36
mm
Cage thickness
14
mm
Thread
2
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
60.70
excl. VAT
/
Each
£
72.84
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
HEX DIE NUT HSS GT 7MM X 1 STD
CUTLINE 885786 HSS DIE NUT BSF 5/8
DORMER F202M14 DIENUT M14 X 2.00 MM 5977875
DOR HSS DIENUT M22X1.5
DORMER F2721.1/4 DIENUT 1.1/4 INCH X 11 5978704
CUTLINE 885743 HSS DIE NUT UNC 5/16
DORMER F312M24X2.0 DIENUT M24 X 2.00 MM 5977959
DORMER F2721 DIENUT 1 INCH X 11 5978700
CUTLINE 885777 HSS DIE NUT BSW 7/8
DORMER F302M22 DIENUT M22 X 2.50 MM 5978484
CUTLINE 885754 HSS DIE NUT UNF 3/8
CUTLINE 885742 HSS DIE NUT UNC 1/4
CUTLINE 885783 HSS DIE NUT BSF 3/8
CUTLINE 885747 HSS DIENUT UNC 5/8
CUTLINE 885774 HSS DIENUT BSW 9/16