Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Die-stocks and accessories
Round die-stocks
Set of die-stocks in a case
CUTLINE 885817 HSS METRIC DIE SET M3 M12
CUTLINE 885817 HSS METRIC DIE SET M3 M12
CUTLINE 885817 HSS METRIC DIE SET M3 M12
References
giss cutline:
885817
rubix:
215A8167
ean:
3660338390753
Technical specifications
Composition
m3; m4; m5; m6; m8; m10; m12
Number of elements
7
Product details
Technical specifications
Product details : CUTLINE 885817 HSS METRIC DIE SET M3 M12
• High quality, high speed steel ISO dies
• Sizes M3, M4, M5, M6, M8, M10 and M12
• Die cast die holder to suit
Set of 7 HSS hexagonal dies M3-M12
Technical specifications
Attributes
Composition
m3; m4; m5; m6; m8; m10; m12
Number of elements
7
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
72.97
excl. VAT
/
Each
£
87.56
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK 222742 HSS TAP AND DIE SET UNF 1/4-1
ROEBUCK 222732 HSS TAP AND DIE SET UNC 1/4-1
CUTLINE 885853 M3-M12 DIE AND GUIDE SET
F4P F4PSD2025 STOCK AND DIE SET 20/25MM
CUTLINE 885815 HSS DIE NUT SET M5-M12 C/W WOODEN BOX
CUTLINE 885663 HSS SPLIT DIE BSF 3/8 (1.5/16)
DORMER F100M2 GUN NOSED DIE M2 X 0.40 MM 5978275
DORMER F3205/16X1 ADJUSTABLE DIE 5/16 INCH X 18 5978050
DORMER F300M4X13/16 ADJUSTABLE DIE M4 X 0.70 MM 5978788
DORMER HSS DIE 1 F1301
ROEBUCK 022538 HSS DIE NUT M18.0 X 2.5
CUTLINE 885619 HSS SPLIT DIE M20.0X2.5 (2)
DOR HSS DIE M16X1.0
ROEBUCK 222742 HSS TAP AND DIE SET UNF 1/4-1
WALTERPROT 60003-M16 DIES 5079292