References
F4P:F4PSD2025
Rubix:229A9661

Product details : F4P F4PSD2025 STOCK AND DIE SET 20/25MM
High torque steel stock with dies and guides
Contains 20mm stock, 25mm stock, dies and guides
Internal die stock dimensions: 40.2 x 17.5mm
Contains 20mm stock, 25mm stock, dies and guides
Internal die stock dimensions: 40.2 x 17.5mm
Technical specifications
Attributes
| Number of elements | 2 |
|---|---|
| Composition | 20mm stock; 25mm stock; dies and guides |
Show UNSPSC/ECL@SS
£ 96.95 excl. VAT
/ Each
£ 116.34 incl. VAT
- Usually arrives within 14 working days
