CUTLINE 885853 M3-M12 DIE AND GUIDE SET
CUTLINE 885853 M3-M12 DIE AND GUIDE SET
See technical informationReferences
GISS Cutline:885853
Rubix:215A8182
EAN:3660338391019

Product details : CUTLINE 885853 M3-M12 DIE AND GUIDE SET
A high quality DIN standard Die set, supplied with Diestocks, Screwdriver and Guides. The guides supplied with this set reduce the likelihood of production of drunken or distorted threads. Offers significant time saving and reduction of scrap. Steel Storage case.Contents• Dies: M3, M4, M5, M6, M8, M10, M12
• Guides: 3, 4, 5, 6, ,7, 8, 9, 10, 12mm
• Diestock: 20x5, 20x7, 25x9, 38x14
• Screwdriver: Flared tip 0.6x4.5 mm
• Guides: 3, 4, 5, 6, ,7, 8, 9, 10, 12mm
• Diestock: 20x5, 20x7, 25x9, 38x14
• Screwdriver: Flared tip 0.6x4.5 mm
Technical specifications
Attributes
| Number of elements | 21 |
|---|---|
| Composition | steel (storage case) |
Show UNSPSC/ECL@SS
£ 213.25 excl. VAT
/ Each
£ 255.90 incl. VAT
- In stock: Next day delivery
