Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Left-turner
CUTLINE 885859 ADJUSTABLE TAP WRENCH STEEL 3
CUTLINE 885859 ADJUSTABLE TAP WRENCH STEEL 3
CUTLINE 885855 ADJUSTABLE TAP WRENCH STEEL 0
References
giss cutline:
885859
rubix:
215A8188
ean:
3660338391064
Technical specifications
Min. thread-cutter
1 mm
Max. thread-cutter
6 mm
Product details
Technical specifications
Product details : CUTLINE 885859 ADJUSTABLE TAP WRENCH STEEL 3
• Malleable Tap Wrenches
• Capacity: 1/16 – ¼
• Capacity (mm): 1 – 6mm
Technical specifications
Attributes
Min. thread-cutter
1 mm
Max. thread-cutter
6 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
46.38
excl. VAT
/
Each
£
55.66
incl. VAT
In stock: Next day delivery
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE 885857 ADJUSTABLE TAP WRENCH STEEL 1.5
CUTLINE 885871 NO.20 LONG TAP WRENCH M3-M12 X 300MM
FACOM BAR TAP-WRENC 831.1
FACOM RAT TAP WREN 830A.10L
CUTLINE 885870 NO.10 LONG TAP WRENCH M3-M6 X 250MM
LYNDON 130/0020 M4 TO M12 ADJUSTABLE TAPPING WRENCH
FACOM BAR TAP-WRENC 831.3
CUTLINE 885864 TAP WRENCH STD S3 222223
CUTLINE 885861 ADJUSTABLE TAP WRENCH STEEL 5
CUTLINE 885863 TAP WRENCH STD S2 222222
CUTLINE 885860 ADJUSTABLE TAP WRENCH STEEL 4
CUTLINE 885866 TAP WRENCH STD S1 222226
FACOM BAR TAP-WRENC 831.2
VOELKEL-TS 9476G 3 13030 NO. 3 ADJUSTABLE TAP WRENCH 1/4 TO 3/4
CUTLINE 885867 TAP WRENCH STD S1.5 222227B