831 - tap wrench
Square min. | 4 mm |
---|---|
Square max. | 11 mm |
Min. thread-cutter | M5 |
Logistic Weight | 284 g |
---|---|
Packaged dimensions (D x W x H) | 280x33x16 mm |
Package weight | 284 g |
Square min. | 4 mm |
Square max. | 11 mm |
Min. thread-cutter | M5 |
Max. thread-cutter | M12 |
Total length | 300 mm |
Usually arrives within 14 working days