CUTLINE 885870 NO.10 LONG TAP WRENCH M3-M6 X 250MM
CUTLINE 885870 NO.10 LONG TAP WRENCH M3-M6 X 250MM
See technical informationReferences
GISS Cutline:885870
Rubix:215A8199
EAN:3660338391170


Technical specifications
| Square max. | 5.5 mm |
|---|---|
| Min. thread-cutter | m3 |
| Max. thread-cutter | m6 |
Product details : CUTLINE 885870 NO.10 LONG TAP WRENCH M3-M6 X 250MM
• Collet type with forward/lock/reverse operation ratchet. Ideal for use in difficult areas. Plated finish.
• Model: 10
• Capacity: 1/8 – ¼
• Capacity(mm): 3 – 6mm
• Length (mm): 250mm
Technical specifications
Attributes
| Square max. | 5.5 mm |
|---|---|
| Min. thread-cutter | m3 |
| Max. thread-cutter | m6 |
| Total length | 246 mm |
| Square min. | 2.4 mm |
Show UNSPSC/ECL@SS
£ 27.79 excl. VAT
/ Each
£ 33.35 incl. VAT
- Usually arrives within 14 working days