Long Ratcheting Tap Wrenche
Square max. | 8 mm |
---|---|
Max. thread-cutter | M12 |
Logistic Weight | 434 g |
---|---|
Packaged dimensions (D x W x H) | 315x30x30 mm |
Package weight | 434 g |
Square max. | 8 mm |
Max. thread-cutter | M12 |
Total length | 300 mm |
Usually arrives within 14 working days