831 - tap wrench
Square min. | 2 mm |
---|---|
Square max. | 8 mm |
Min. thread-cutter | M3 |
Logistic Weight | 98 g |
---|---|
Packaged dimensions (D x W x H) | 177x25x12 mm |
Package weight | 98 g |
Square min. | 2 mm |
Square max. | 8 mm |
Min. thread-cutter | M3 |
Max. thread-cutter | M7 |
Total length | 180 mm |
Usually arrives within 14 working days