831 - tap wrench
Square min. | 5 mm |
---|---|
Square max. | 16 mm |
Min. thread-cutter | M6 |
Logistic Weight | 662 g |
---|---|
Packaged dimensions (D x W x H) | 375x40x18 mm |
Package weight | 662 g |
Square min. | 5 mm |
Square max. | 16 mm |
Min. thread-cutter | M6 |
Max. thread-cutter | M12 |
Total length | 385 mm |
Usually arrives within 14 working days