Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Left-turner
CUTLINE 885862 ADJUSTABLE TAP WRENCH STEEL 6
CUTLINE 885862 ADJUSTABLE TAP WRENCH STEEL 6
CUTLINE 885855 ADJUSTABLE TAP WRENCH STEEL 0
References
giss cutline:
885862
rubix:
215A8191
ean:
3660338391095
Product details
Technical specifications
Product details : CUTLINE 885862 ADJUSTABLE TAP WRENCH STEEL 6
• Malleable Tap Wrenches
• Capacity: 1/16 – ¼
• Capacity (mm): 1 – 6mm
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
122.79
excl. VAT
/
Each
£
147.35
incl. VAT
In stock: Next day delivery
Select variants (8)
Add to cart
Check our products from related categories
CUTLINE 885857 ADJUSTABLE TAP WRENCH STEEL 1.5
DORMER L112BT2 7320378
CUTLINE 885864 TAP WRENCH STD S3 222223
GEDORE 6209040 TOMMY BAR 26D14 14X320MM
FACOM BAR TAP-WRENC 831.3
CUTLINE 885863 TAP WRENCH STD S2 222222
FACOM RAT TAP WREN 830A.5L
CUTLINE 885865 TAP WRENCH STD S4 222224
LYNDON 130/0020 M4 TO M12 ADJUSTABLE TAPPING WRENCH
CUTLINE 885856 ADJUSTABLE TAP WRENCH STEEL 1
CUTLINE 885855 ADJUSTABLE TAP WRENCH STEEL 0
VOELKEL-TS 9476G 3 13030 NO. 3 ADJUSTABLE TAP WRENCH 1/4 TO 3/4
CUTLINE 885861 ADJUSTABLE TAP WRENCH STEEL 5
CUTLINE 885860 ADJUSTABLE TAP WRENCH STEEL 4
CUTLINE 885866 TAP WRENCH STD S1 222226