Long Ratcheting Tap Wrenche
Square max. | 5 mm |
---|---|
Max. thread-cutter | M6 |
Logistic Weight | 254 g |
---|---|
Packaged dimensions (D x W x H) | 254x20x20 mm |
Package weight | 254 g |
Square max. | 5 mm |
Max. thread-cutter | M6 |
Total length | 250 mm |
Usually arrives within 14 working days