Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Left-turner
CUTLINE 885855 ADJUSTABLE TAP WRENCH STEEL 0
CUTLINE 885855 ADJUSTABLE TAP WRENCH STEEL 0
CUTLINE 885855 ADJUSTABLE TAP WRENCH STEEL 0
References
giss cutline:
885855
rubix:
215A8183
ean:
3660338391026
Technical specifications
Min. thread-cutter
1 mm
Max. thread-cutter
6 mm
Product details
Technical specifications
Product details : CUTLINE 885855 ADJUSTABLE TAP WRENCH STEEL 0
• Malleable Tap Wrenches
• Capacity: 1/16 – ¼
• Capacity (mm): 1 – 6mm
Technical specifications
Attributes
Min. thread-cutter
1 mm
Max. thread-cutter
6 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.30
excl. VAT
/
Each
£
21.96
incl. VAT
In stock: Next day delivery
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
LYNDON 130/0020 M4 TO M12 ADJUSTABLE TAPPING WRENCH
FACOM BAR TAP-WRENC 831.2
CUTLINE 885861 ADJUSTABLE TAP WRENCH STEEL 5
FACOM RAT TAP WREN 830A.10L
FACOM BAR TAP-WRENC 831.1
CUTLINE 885867 TAP WRENCH STD S1.5 222227B
CUTLINE 885871 NO.20 LONG TAP WRENCH M3-M12 X 300MM
CUTLINE 885857 ADJUSTABLE TAP WRENCH STEEL 1.5
CUTLINE 885864 TAP WRENCH STD S3 222223
DORMER L112NO1.1/2 TAP NO.1 7320390
CUTLINE 885858 ADJUSTABLE TAP WRENCH STEEL 2
CUTLINE 885860 ADJUSTABLE TAP WRENCH STEEL 4
CUTLINE 885856 ADJUSTABLE TAP WRENCH STEEL 1
CUTLINE 885870 NO.10 LONG TAP WRENCH M3-M6 X 250MM
FACOM RAT TAP WREN 830A.5L