References
Gedore:26 D 14
Rubix:238A5878
Manufacturer :6209040
EAN:4010886620908
Product details : GEDORE 6209040 TOMMY BAR 26D14 14X320MM
Tommy bar 320 mm, d 14 mm Acc. to DIN 900 Form A GEDORE vanadium steel 31CrV3, chrome-plated up to Ø 20 mm
Technical specifications
Attributes
| Total length | 320 mm |
|---|
Show UNSPSC/ECL@SS
£ 9.24 excl. VAT
/ Each
£ 11.09 incl. VAT
- Delivery usually within ( 8 ) days

