References
Dormer:L112BT2
Rubix:376A2673
Manufacturer :7320378
EAN:7320760732045




Technical specifications
| Square max. | 10 mm |
|---|---|
| Min. thread-cutter | m1 |
| Max. thread-cutter | m14 |
Documents
Product details : DORMER L112BT2 7320378
Adjustable, so one tap wrench can be used to hold several different tap sizes. The square end of the tap is inserted into the wrench which is then tightened to hold the tap securely. The two metal bars on either side of the wrench are used to rotate the tap in the hole of the workpiece to create the thread.
Technical specifications
Attributes
| Square max. | 10 mm |
|---|---|
| Min. thread-cutter | m1 |
| Max. thread-cutter | m14 |
| Total length | 162 mm |
| Square min. | 1 mm |
Show UNSPSC/ECL@SS
£ 36.78 excl. VAT
/ Each
£ 44.14 incl. VAT
- Usually arrives within 14 working days