DORMER F2721/8 DIENUT 1/8 INCH X 28 5978710


Die nuts F272

References
dormer:F2721/8
rubix:1069749
ean:7320760217450
Dienuts 1/8 inchx28 DIN382
brand logo
Technical specifications
Wrench size27 mm
Cage thickness11 mm
Body materialHSS

Product details : DORMER F2721/8 DIENUT 1/8 INCH X 28 5978710


HSS die nut for gas thread DIN 382 for non-alloyed steel <850 N/mm². Cast iron Aluminium en aluminium- magnesium alloys Si <10%.

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (> 150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• Aluminium Magnesium non-alloyed (<100 HB <350 N/mm²)
• Aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% < 10% (<120 HB <400 N/mm²)

Technical specifications


Attributes
Wrench size27 mm
Cage thickness11 mm
Body materialHSS
Show UNSPSC/ECL@SS
£ 81.00 excl. VAT
/ Each
£ 97.20 incl. VAT
  • Usually arrives within 14 working days