DORMER E5240-80NO2 TAP NO.0 X 80 5976405


Machine thread-cutter Dormer

References
dormer:E5240-80NO2
rubix:1071089
ean:7320760152829
Tap No.0 x 80 ISO 529
brand logo
Technical specifications
Angle of helix0 °
Total length41 mm
Thread depth7 mm
See all Specifications

Product details : DORMER E5240-80NO2 TAP NO.0 X 80 5976405


Technical specifications


Attributes
Angle of helix0 °
Total length41 mm
Thread depth7 mm
Body materialHSS
TypeAmerican blind bores and through-bores
With cooling sprayNo
Drilling diameter2.5 mm
Square drive adapter2.5 mm
CoatingBright
Threading (inch)0
No. of threads per inch80
Show UNSPSC/ECL@SS
£ 122.50 excl. VAT
/ Each
£ 147.00 incl. VAT
  • Usually arrives within 14 working days