Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
HSS solid millers
HSS solid millers
HSS miller
DOR HSCO SUP-R PMX CUTTER 25.0
DOR HSCO SUP-R PMX CUTTER 25.0
HSS miller Dormer
References
dormer:
C49225.0
rubix:
1070656
ean:
7320760388860
Technical specifications
Diameter
25
mm
Type of tail
WELDON
Tail diameter
25
mm
See all Specifications
Product details
Technical specifications
Product details : DOR HSCO SUP-R PMX CUTTER 25.0
Technical specifications
Attributes
Diameter
25
mm
Type of tail
WELDON
Tail diameter
25
mm
Number of teeth
6
Length of cut
90
mm
Total length
166
mm
Body material
HSS-E
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
339.29
excl. VAT
/
Each
£
407.15
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE 2 FLUTE SLOT DRILL HSS CO8% SHORT SERIES TIALN MM 5 867465
DORMER C11010.5 DRILL 10.50 MM 5983794
DORMER C92025.0 END MILL 25.00 MM 5985744
DORMER C11020.0 DRILL 20.00 MM 5983872
DORMER C1101.0 DRILL 1.00 MM 5983761
DORMER C1107.5 DRILL 7.50 MM 5983981
DORMER HSCO TICN PMX CUTTER 13.0 C92213.0
DORMER C90811.0 END MILL 11.00 MM 5985834
DORMER C24736.0 END MILL 36.00 MM 5984707
CUTLINE RIPPER CUTTER HSS CO8% STANDARD SERIES TIALN MM 10 867538
DORMER C11010.0 DRILL 10.00 MM 5983791
DORMER C50014.0 5985013
CUTLINE 2 FLUTE SLOT DRILL HSS CO8% SHORT SERIES MM 6 867453
DORMER C2473/16 C247 3/16 INCH STANDARD LENGTH END MILL 844 5984884
DORMER C11040.0 DRILL 40.00 MM 5983925