References
Dormer:F1507/16
Rubix:1069687
EAN:7320760104781



Product details : DORMER F1507/16 GUN NOSED DIE 7/16 INCH X 18 5977892
HSS cutting insert for BSF thread DIN-EN 22568 for unalloyed steel <850 N/mm². Cast iron. Aluminium and aluminium-magnesium alloys Si <10%.
Applications
• Free-cutting steel / mild steel (<120 HB <400 N/mm²)
• Structural steel / case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Lamellar cast iron (<150 HB >500 N/mm²)
• Lamellar cast iron (>150<300 HB >500<1000 N/mm²)
• Nodular cast iron / malleable cast iron (<200 HB <700 N/mm²)
• Aluminium-magnesium unalloyed (<100 HB <350 N/mm²)
• Aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% < 10% (<120 HB <400 N/mm²)
• Structural steel / case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Lamellar cast iron (<150 HB >500 N/mm²)
• Lamellar cast iron (>150<300 HB >500<1000 N/mm²)
• Nodular cast iron / malleable cast iron (<200 HB <700 N/mm²)
• Aluminium-magnesium unalloyed (<100 HB <350 N/mm²)
• Aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% < 10% (<120 HB <400 N/mm²)
Technical specifications
Attributes
| Threading | 7/16-18 bsf |
|---|---|
| Cage diameter | 30 mm |
| Thread | 11.11 mm |
| Body material | hss |
| Die-stock type | cutting insert with shear-cutting edge (bsf) - gun nosed |
| Diameter | 11.11 mm |
| Threading diameter | 11.11 mm |
| No. of threads per inch | 18 |
| Cage thickness | 11 mm |
| Tolerance | medium |
| Type | gun nosed |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 96.37 excl. VAT
/ Each
£ 115.64 incl. VAT
- Usually arrives within 14 working days
