Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Die-stocks and accessories
Round die-stocks
Standard round die-stock
GUHRING 00153 012.000 MACHINE TAPS 9001530120000
GUHRING 00153 012.000 MACHINE TAPS 9001530120000
Standard round die-stock Gühring
References
gühring:
9001530120000
rubix:
342A1850
ean:
4031093004299
Technical specifications
Cage diameter
38
mm
Cage thickness
14
mm
Thread
1.75
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00153 012.000 MACHINE TAPS 9001530120000
Technical specifications
Attributes
Cage diameter
38
mm
Cage thickness
14
mm
Thread
1.75
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
71.18
excl. VAT
/
Each
£
85.42
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
DORMER F3203/8X1.1/2 ADJUSTABLE DIE 3/8 INCH X 16 5978031
GUHRING 00175 026.441 MACHINE TAPS 9001750264410
ARMEG CONDUIT DIE SET ECSDS20-25
WALTERPROT 63000-UNF1/4 DIES 5079592
DORMER F3303/8X1 ADJUSTABLE DIE 3/8 INCH X 24 5978794
DORMER F1801/2 GUN NOSED DIE 1/2 INCH X 14 5977757
DOR HSS DIE 9/16X1.5/16 F3309/16X1.5/16
DORMER F100M4 GUN NOSED DIE M4 X 0.70 MM 5978618
CUTLINE 885704 HSS SPLIT DIE 1BA (13/16)
CUTLINE 885641 METRIC FINE SPLIT DIE M18 X 1.50 X 1.1/2 INCH O/D
HSS SPLIT DIE M20.0X2.5 (2)
WALTERPROT 64000-G1/4 DIES 5079621
DORMER F300M8X1 ADJUSTABLE DIE M8 X 1.25 MM 5978459
GUHRING 00152 018.000 MACHINE TAPS 9001520180000
DORMER F3701/8X1 ADJUSTABLE DIE 1/8 INCH X 28 5978453