References
Walter Prototyp:61000-M8X1
Rubix:357A4289
Manufacturer :5079427
EAN:4042446039844

Product details : WALTERPROT 61000-M8X1 DIES 5079427
For long- and short-chip materials
Die 61000-M8X1
Applications
Mild and alloy steels, copper alloys and aluminum alloys
Technical specifications
Attributes
| Threading | m |
|---|---|
| Cage diameter | 25 mm |
| Thread | 1 mm |
| Body material | hss |
| Diameter | 8 mm |
| Type | fixed die |
Show UNSPSC/ECL@SS
£ 91.00 excl. VAT
/ Each
£ 109.20 incl. VAT
- Usually arrives within 14 working days