References
Walter Prototyp:60000-M24
Rubix:357A4268
Manufacturer :5079271
EAN:4042446038281

Product details : WALTERPROT 60000-M24 DIES 5079271
For long and short chip materials
Die 60000-M24
Applications
Mild and alloy steels, copper alloys and aluminium alloys
Technical specifications
Attributes
| Threading | m |
|---|---|
| Cage diameter | 55 mm |
| Thread | 3 mm |
| Body material | hss |
| Diameter | 24 mm |
| Type | fixed die |
Show UNSPSC/ECL@SS
£ 258.33 excl. VAT
/ Each
£ 310.00 incl. VAT
- Usually arrives within 14 working days