References
Walter Prototyp:60003-M12
Rubix:357A4280
Manufacturer :5079290
EAN:4042446038472

Product details : WALTERPROT 60003-M12 DIES 5079290
For long-chip materials
Die 60003-M12
Applications
Stainless steels
Technical specifications
Attributes
| Threading | m |
|---|---|
| Cage diameter | 38 mm |
| Thread | 1.75 mm |
| Body material | hss-e |
| Diameter | 12 mm |
| Type | fixed die |
Show UNSPSC/ECL@SS
£ 152.83 excl. VAT
/ Each
£ 183.40 incl. VAT
- Usually arrives within 14 working days