Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859212 NON ORIENTABLE METRIC ELBOW 6/4-M12X1 5
MECALINE 859212 NON ORIENTABLE METRIC ELBOW 6/4-M12X1 5
MALE METRIC ELBOW PUSH-ON FITTING
References
mecaline:
859212
rubix:
216A2318
ean:
3660338142420
Technical specifications
Connecting diameter
m12x1,5 ''
Material
nickel-plated brass
Connecting diameter 2
6 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859212 NON ORIENTABLE METRIC ELBOW 6/4-M12X1 5
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Connecting diameter
m12x1,5 ''
Material
nickel-plated brass
Connecting diameter 2
6 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.07
excl. VAT
/
Each
£
3.68
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
MECALINE 858590 NON ORIENTABLE ELBOW 15X12.5 R1/2IN
MECALINE 859476 BRANCH FITTING 10-R3/8IN
MECALINE 859147 ORIENTABLE FITTING WITH SPRING FOR HOSE 6/4 R1/8IN
MECALINE STRAIGHT MALE 8-G3/8IN859594
MECALINE 859478 BRANCH FITTING 12 R1/2IN
MECALINE 858904 NUT 5/3-M7X0 75
MECALINE 859429 BANJO FITTING 10-G 3/8IN
MECALINE 859131 METRIC MALE STRAIGHT FITTING 6/4-M5
MECALINE 869412 ELBOW FITTING 8 R1/8IN
SMC KFG2V0806-01S INSERT FITTING
MECALINE 859713 CAPTIVE POLYAMIDE SEAL 1IN
MECALINE 859193 FEMALE STRAIGHT FITTING WITH SPRING 3/8IN-G1/4IN
MECALINE 859525 MALE ELBOW 18-R1/2IN
MECALINE 862084 FERULE 12MM
SMC KFG2H1008-04S INSERT FITTING