MECALINE 859449 TEE FITTING 4 R1/8IN

MALE TEE BRASS COMPRESSION FITTING

See technical informationSee documents

References

Mecaline:859449
Rubix:216A2800
EAN:3660338144547
TAPERED TEE FITTING  4-1/8

Technical specifications

Connecting diameterr1/8 ''
Connecting diameter 24 mm
See all Specifications

Documents

Product details : MECALINE 859449 TEE FITTING 4 R1/8IN


Material: Brass. EN 1254-2:2000 standard compliant.

Technical specifications


Attributes
Connecting diameterr1/8 ''
Connecting diameter 24 mm
Materialbrass
£ 4.11 excl. VAT
/ Each
£ 4.93 incl. VAT
  • In stock: Next day delivery