Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859295 DOUBLE BANJO 10/8-1/4
MECALINE 859295 DOUBLE BANJO 10/8-1/4
DOUBLE BANJO BODY PUSH-ON FITTING
References
mecaline:
859295
rubix:
216A2241
ean:
3660338143175
Technical specifications
Connecting diameter
1/4 ''
Material
Nickel-plated brass
Connecting diameter 2
10 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859295 DOUBLE BANJO 10/8-1/4
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Connecting diameter
1/4 ''
Material
Nickel-plated brass
Connecting diameter 2
10 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.28
excl. VAT
/
Each
£
6.34
incl. VAT
Usually arrives within 14 working days
Select variants (19)
Add to cart
Check our products from related categories
MECALINE 859150 ORIENTABLE FITTING FOR SPIRAL. HOSES 8/6-R1/4IN
MECALINE 859420 STRAIGHT FEMALE FITTING 18-1/2
MECALINE 869374 NON ORIENTABLE ELBOW 6X4-R1/4IN
MECALINE 859476 BRANCH FITTING 10-R3/8IN
SMC KFG2L1075-03S INSERT FITTING
MECALINE 859293 DOUBLE BANJO 8/6-1/2
MECALINE 859189 FEMALE STRAIGHT FITTING WITH SPRING 9/6-G1/8IN
SMC KFG2T1075-02S INSERT FITTING
MECALINE 859050 PLUG 4
MECALINE MALE ELBOW 12-R3/8IN859519
MECALINE 859472 BRANCH FITTING 8 R1/8IN
MECALINE 859181 FEMALE STRAIGHT FITTING 10/8-G1/4IN
MECALINE 859603 FEMALE STRAIGHT FITTING 4-1/4
MECALINE 859224 ORIENTABLE ELBOW8/6-G1/8IN
MECALINE 734325 CROSS UNION 8X6