CYL-9 MultiC
Drilling diameter | 10 mm |
---|---|
Total length | 250 mm |
Length of cut | 200 mm |
Logistic Weight | 105 g |
---|---|
Packaged dimensions (D x W x H) | 40x32x15 mm |
Package weight | 107 g |
Drilling diameter | 10 mm |
Total length | 250 mm |
Length of cut | 200 mm |
Coating | Blue Polished |
Tail | Straight |
In stock: Next day delivery