References
Festo:DWA-50-150-Y
Rubix:390A8905
Manufacturer :549547
EAN:4052568190651

Documents
Product details : FESTO 549547 HINGE CYLINDER
Hinge cylinder DWA-50-150-Y Stroke=150 mm, Piston diameter=50 mm, Piston rod thread=M16x1,5, Distance of rod clevis to swivel Mounting=16 mm, Cushioning=PPV: Pneumatic cushioning adjustable at both ends
Technical specifications
Attributes
| Logistic Weight | 1800 g |
|---|---|
| Type | dwa-50-150-y hinge cylinder |
Show UNSPSC/ECL@SS
£ 154.73 excl. VAT
/ Each
£ 185.68 incl. VAT
- Delivery date on request
Contact a branch