APOLLO PACT804Y DOUBLE CYLINDER TROLLEY -TO SUIT 1 X 300MM & 1 X 240MM


Cylinder Trolley with Solid Rubber Wheels

References
apollo adhesives:PACT804Y
rubix:261A3659
brand logo
brand logo
Technical specifications
Height1120 mm
Width860 mm
Load capacity400 kg
See all Specifications

Product details : APOLLO PACT804Y DOUBLE CYLINDER TROLLEY -TO SUIT 1 X 300MM & 1 X 240MM


Mobile on 260mm puncture proof pneumatic wheels
High quality steel with a hardwearing powder coated anthracite grey finish
Cylinders are held in place with a retaining chain for added security when in use

Technical specifications


Attributes
Height1120 mm
Width860 mm
Load capacity400 kg
Colourblack
Materialsteel
Show UNSPSC/ECL@SS
£ 442.23 excl. VAT
/ Each
£ 530.68 incl. VAT
  • Usually arrives within 14 working days