APOLLO PACT805Y DOUBLE CYLINDER TROLLEY WITH SUPPORT CASTORS


Cylinder Trolley with Solid Rubber Wheels

References
apollo adhesives:PACT805Y
rubix:261A3660
brand logo
brand logo
Technical specifications
Height1120 mm
Width860 mm
Load capacity400 kg
See all Specifications

Product details : APOLLO PACT805Y DOUBLE CYLINDER TROLLEY WITH SUPPORT CASTORS


Mobile on 260mm puncture proof pneumatic wheels
High quality steel with a hardwearing powder coated anthracite grey finish
Cylinders are held in place with a retaining chain for added security when in use

Technical specifications


Attributes
Height1120 mm
Width860 mm
Load capacity400 kg
ColourBlack
MaterialSteel
Show UNSPSC/ECL@SS
£ 598.53 excl. VAT
/ Each
£ 718.24 incl. VAT
  • Usually arrives within 14 working days