Cylindrical drill bit - hss reduced shank
Drilling diameter | 17.5 mm |
---|---|
Total length | 191 mm |
Length of cut | 130 mm |
Drilling diameter | 17.5 mm |
---|---|
Total length | 191 mm |
Length of cut | 130 mm |
Din standard | din 338 n |
Angle of helix | 30 ° |
Sharpening | standard |
Tip angle | 118 ° |
Internal cooling | no |
Tail diameter | 12.7 mm |
Usually arrives within 14 working days