Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00651 010.300 TWIST DRILLS
GUHRING 00651 010.300 TWIST DRILLS
High Speed Drill Bit
References
gühring:
9006510103000
rubix:
285A7252
ean:
4031093201162
Technical specifications
Drilling diameter
10.3
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00651 010.300 TWIST DRILLS
Technical specifications
Attributes
Drilling diameter
10.3
mm
Body material
HSS
Tip angle
118
°
Internal cooling
No
Tail diameter
10.3
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
53.03
excl. VAT
/
Each
£
63.64
incl. VAT
Usually arrives within 14 working days
Select variants (113)
Add to cart
Check our products from related categories
SPARTEX 863991 5.5 MM JOBBER DRILL ROLL-FORGED - HSS DRILLING
TITEX A1249XPL-2.9 DEEP HOLE DRILLS HSS-E TYPE UFL 5236532
CUTLINE DRILL - HSS CO5% JOBBER MM 6.3 845899
GUHRING 00317 007.600 HSS/HSCO COATED DRILLS 9003170076000
CUTLINE DRILL - HSS JOBBER MM 9.6 845830
GUHRING 00651 003.400 UNIVERSAL HSS COATED DRI 9006510034000
DORMER A92025/32 5972264
TITEX A1247-6.4 JOBBER DRILLS HSS/HSS-E 5060609
TITEX A3143-0.92 MICRO DRILLS HSS 5062926
TITEX A1211TIN-13 JOBBER DRILLS HSS/HSS-E 5058905
GUHRING 00305 002.000 TWIST DRILL HSCO 2.000 MM DIN 338 TYPE N BRIGHT
TITEX A1511-3.4 JOBBER DRILLS HSS/HSS-E 5061642
TITEX A1211-0.9 JOBBER DRILLS HSS/HSS-E 5058452
GUHRING 00329 001.020 HSS/HSCO COATED DRILLS 9003290010200
DEWALT EXTREME METAL DRILL BIT 7.0MM