CUTLINE DRILL - HSS JOBBER MM 2.1 845755
Cylindrical drill bit - hss
See technical informationSee documentsReferences
Superseded Ref:6840838
GISS Cutline:845755
Rubix:845755
EAN:3660338077937


Technical specifications
| Drilling diameter | 2.1 mm |
|---|---|
| Total length | 49 mm |
| Length of cut | 24 mm |
Documents
Product details : CUTLINE DRILL - HSS JOBBER MM 2.1 845755
An N type drill bit for most common uses
Technical specifications
Attributes
| Drilling diameter | 2.1 mm |
|---|---|
| Total length | 49 mm |
| Length of cut | 24 mm |
| Shank type | cylindrical |
| Din standard | din 338 n |
| Angle of helix | 30 ° |
| Tip angle | 118 ° |
| Tail diameter | 2.1 mm |
Show UNSPSC/ECL@SS
£ 1.02 excl. VAT
/ Each
£ 1.22 incl. VAT
- In stock: Next day delivery