CUTLINE DRILL - HSS CO5% JOBBER MM 3.9 845875

Cylindrical hss drill bits co5% - normal series

See technical informationSee documents

References

GISS Cutline:845875
Rubix:845875
EAN:3660338079122
845875
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo

Technical specifications

Drilling diameter3.9 mm
Total length75 mm
Length of cut43 mm
See all Specifications

Documents

Product details : CUTLINE DRILL - HSS CO5% JOBBER MM 3.9 845875


HSS Co5% drill bit DIN 338N - Cross grinding from the diameter of 2
Powerful, ground twist drill with reinforced core diameter - Very precise concentricity & centring accuracy with 135° tip angle
5% Cobalt to make the drill harder and more heat-resistant
High performance drill for use in production on column drills - Use with powertools are not recomended
Range from diameter 1 to 13mm by 0,1
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo

Technical specifications


Attributes
Drilling diameter3.9 mm
Total length75 mm
Length of cut43 mm
Shank typecylindrical
Din standarddin 338 n
Toleranceh8
Angle of helix33 °
Tip angle135 °
Tail diameter3.9 mm
£ 1.78 excl. VAT
/ Each
£ 2.14 incl. VAT
  • In stock: Next day delivery